U Bolt, Stl, 1/2-13, Pipe 4 In, PK5

VALUE BRAND| Zoro #: G0574147| Mfr #: 5ZA60

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574147 Mfr #: 5ZA60
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type: Long TangentThread Size: 1/2"-13
Material: Low carbon steelIncludes: 4 Nuts
Finish: zincFor Pipe Size: 4"
Inside Length: 6-3/4"Inside Width: 4-9/16"
Thread Length: 3"Country of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 1/2-13, Thread Length 3 In., Inside Length 6-3/4 In., Inside Width 4-9/16 In., For Pipe Size 4 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Nuts, Package Quantity 5
Save 15%. Sign up for Z-mail.