U Bolt, Stl, 1/4-20, Pipe 1 In, PK5

VALUE BRAND| Zoro #: G1175937| Mfr #: 5YY90

$4.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175937 Mfr #: 5YY90
Item: U-BoltType: Long Tangent
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesThread Length: 2-1/2"
Thread Size: 1/4"-20Material: Low Carbon Steel
Includes: 4 Hex NutsFinish: Plain
For Pipe Size: 1"Inside Length: 3-7/16"
Inside Width: 1-3/8"Country of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Plain, Thread Size 1/4-20, Thread Length 2-1/2 In., Inside Length 3-7/16 In.Inside Width 1-3/8 In., For Pipe Size 1 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.