LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

U Bolt, Stl, 1/4-20, Pipe 1 In, PK5

VALUE BRAND| Zoro #: G0711261| Mfr #: 5ZA40

$7.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711261 Mfr #: 5ZA40
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesMaterial: Low carbon steel
Item: U-BoltFor Pipe Size: 1"
Inside Length: 3-7/16"Inside Width: 1-3/8"
Thread Length: 2-1/2"Type: Long Tangent
Thread Size: 1/4"-20Includes: 4 Hex Nuts
Finish: zincCountry of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 1/4-20, Thread Length 2-1/2 In., Inside Length 3-7/16 In.Inside Width 1-3/8 In., For Pipe Size 1 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.