3/8"-16 x 1" Pipe Size Plain Low Carbon Steel U-Bolt, 5 pk.

VALUE BRAND| Zoro #: G2415034| Mfr #: 5YY96

$6.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Finish: Plain
Thread Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415034 Mfr #: 5YY96
Package Quantity: 5Finish: Plain
Thread Length: 2-3/8"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type: Long TangentInside Width: 1-3/8"
Thread Size: 3/8"-16For Pipe Size: 1"
Item: U-BoltIncludes: 4 Hex Nuts
Material: Low carbon steelInside Length: 3-7/16"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Plain, Thread Size 3/8-16, Thread Length 2-3/8 In., Inside Length 3-7/16 In.Inside Width 1-3/8 In., For Pipe Size 1 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Reviews