20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

U Bolt, Stl, 3/8-16, Pipe 1 In, PK5

VALUE BRAND| Zoro #: G0714585| Mfr #: 5ZA46

$10.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714585 Mfr #: 5ZA46
Material: Low Carbon SteelItem: U-Bolt
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1"
Inside Length: 3-7/16"Inside Width: 1-3/8"
Thread Length: 2-3/8"Type: Long Tangent
Thread Size: 3/8"-16Includes: 4 Hex Nuts
Finish: ZincCountry of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 3/8-16, Thread Length 2-3/8 In., Inside Length 3-7/16 In.Inside Width 1-3/8 In., For Pipe Size 1 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.