15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

U Bolt, Stl, 3/8-16, Pipe 2 In, PK5

VALUE BRAND| Zoro #: G1775462| Mfr #: 5ZA12

$8.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775462 Mfr #: 5ZA12
Item: U-BoltType: Long Tangent
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 2"
Inside Length: 4-7/16"Inside Width: 2-7/16"
Thread Length: 2-1/2"Thread Size: 3/8"-16
Material: Low Carbon SteelIncludes: 4 Hex Nuts
Finish: PlainCountry of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Plain, Thread Size 3/8-16, Thread Length 2-1/2 In., Inside Length 4-7/16 In.Inside Width 2-7/16 In., For Pipe Size 2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.