20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

U Bolt, Stl, 3/8-16, Pipe 2 In, PK5

VALUE BRAND| Zoro #: G0329147| Mfr #: 5ZA52

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0329147 Mfr #: 5ZA52
Item: U-BoltType: Long Tangent
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesThread Size: 3/8"-16
Material: Low Carbon SteelIncludes: 4 Hex Nuts
Finish: ZincFor Pipe Size: 2"
Inside Length: 4-7/16"Inside Width: 2-7/16"
Thread Length: 2-1/2"Country of Origin (subject to change): China

Product Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 3/8-16, Thread Length 2-1/2 In., Inside Length 4-7/16 In.Inside Width 2-7/16 In., For Pipe Size 2 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.