5/16"-18 x 1-1/4" Pipe Size Black Oxide Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G0659827| Mfr #: 5ZB45

$0.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: black oxide
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659827 Mfr #: 5ZB45
Package Quantity: 1Finish: black oxide
Type: StandardThread Length: 1-1/8"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1-3/4"
Thread Size: 5/16"-18For Pipe Size: 1-1/4"
Item: U-BoltIncludes: 2 Nuts
Material: Low carbon steelInside Length: 2-11/16"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 5/16-18 In Thread Size, 1 1/8 In Thread Length, 2 11/16 In Inside Length, 1 3/4 In Inside Width, For 1 1/4 In Pipe Size, Includes 2 Nuts

Reviews