JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

U Bolt, Stl, 5/16-18, Pipe 2 1/2 In

VALUE BRAND| Zoro #: G2420914| Mfr #: 5ZB51

$1.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420914 Mfr #: 5ZB51
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesMaterial: Low carbon steel
Item: U-BoltFinish: Black Oxide
For Pipe Size: 2-1/2"Inside Length: 3-11/16"
Inside Width: 3"Thread Length: 1"
Type: StandardThread Size: 5/16"-18
Includes: 2 NutsCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 5/16-18 In Thread Size, 1 In Thread Length, 3 11/16 In Inside Length, 3 In Inside Width, For 2 1/2 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.