Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2"-13 x 6" Pipe Size Black Oxide Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G2262373| Mfr #: 5ZB79

$7.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: black oxide
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262373 Mfr #: 5ZB79
Package Quantity: 1Finish: black oxide
Type: StandardThread Length: 2"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 6-3/4"
Thread Size: 1/2"-13For Pipe Size: 6"
Item: U-BoltIncludes: 2 Nuts
Material: Low carbon steelInside Length: 8-3/8"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 1/2-13 In Thread Size, 2 In Thread Length, 8 3/8 In Inside Length, 6 3/4 In Inside Width, For 6 In Pipe Size, Includes 2 Nuts

Reviews