U Bolt, Stl, Blk Ox, 1/2-13, Pipe 8 In

VALUE BRAND| Zoro #: G0423001| Mfr #: 5ZB81

$8.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423001 Mfr #: 5ZB81
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Thread Length: 2"Thread Size: 1/2"-13
Includes: 2 NutsFinish: Black Oxide
For Pipe Size: 8"Inside Length: 10-3/8"
Inside Width: 8-3/4"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 1/2-13 In Thread Size, 2 In Thread Length, 10 3/8 In Inside Length, 8 3/4 In Inside Width, For 8 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.