U Bolt, Stl, Blk Ox, 1/4-20, Pipe 1 In

VALUE BRAND| Zoro #: G1497133| Mfr #: 5ZB33

$1.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497133 Mfr #: 5ZB33
Includes: 2 NutsFinish: Black Oxide
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Thread Size: 1/4"-20For Pipe Size: 1"
Inside Length: 2-3/4"Inside Width: 1-1/2"
Thread Length: 1-3/8"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 2 3/4 In Inside Length, 1 1/2 In Inside Width, For 1 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.