U Bolt, Stl, Blk Ox, 3/8-16, Pipe 2 In

VALUE BRAND| Zoro #: G0463346| Mfr #: 5ZB63

$1.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463346 Mfr #: 5ZB63
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Item: U-BoltMaterial: Low carbon steel
For Pipe Size: 2"Inside Length: 3-1/8"
Inside Width: 2-1/2"Thread Length: 1-1/4"
Thread Size: 3/8"-16Includes: 2 Nuts
Finish: Black OxideCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 3 1/8 In Inside Length, 2 1/2 In Inside Width, For 2 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.