JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Bolt, Stl, Blk Ox, 3/8-16, Pipe 3 In

VALUE BRAND| Zoro #: G0386845| Mfr #: 5ZB67

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386845 Mfr #: 5ZB67
Type: StandardMaterial: Low carbon steel
Item: U-BoltCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Finish: Black OxideFor Pipe Size: 3"
Inside Length: 4-1/8"Inside Width: 3-1/2"
Thread Length: 1-1/4"Thread Size: 3/8"-16
Includes: 2 NutsCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Black Oxide Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 4 1/8 In Inside Length, 3 1/2 In Inside Width, For 3 In Pipe Size, Includes 2 Nuts

Product Reviews

Save 15%. Sign up for Z-mail.