3/4"-10 x 10" Pipe Size Zinc Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G2454033| Mfr #: 5ZA68

$34.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 3/4"-10
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454033 Mfr #: 5ZA68
Includes: 4 Hex NutsThread Size: 3/4"-10
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 10"
Finish: zincInside Width: 10-7/8"
Type: Long TangentItem: U-Bolt
Package Quantity: 1Inside Length: 13-13/16"
Material: Low carbon steelThread Length: 4"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 3/4-10, Thread Length 4 In., Inside Length 13-13/16 In.Inside Width 10-7/8 In., For Pipe Size 10 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 1

Reviews