1/2"-13 x 3-1/2" Pipe Size Zinc Low Carbon Steel U-Bolt

VALUE BRAND| Zoro #: G0752674| Mfr #: 5YU67

$3.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: zinc
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752674 Mfr #: 5YU67
Package Quantity: 1Finish: zinc
Type: StandardThread Length: 1-1/2"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 4"
Thread Size: 1/2"-13For Pipe Size: 3-1/2"
Item: U-BoltIncludes: 1 Plate and 2 Nuts
Material: Low carbon steelInside Length: 5-1/2"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/2-13 In Thread Size, 1 1/2 In Thread Length, 5 1/2 In Inside Length, 4 In Inside Width, For 3 1/2 In Pipe Size, Includes 1 Plate and 2 Nuts

Reviews