THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2"-13 x 3" Pipe Size Zinc Low Carbon Steel U-Bolt, 5 pk.

VALUE BRAND| Zoro #: G0376424| Mfr #: 5ZA56

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Finish: zinc
Type: Long Tangent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376424 Mfr #: 5ZA56
Package Quantity: 5Finish: zinc
Type: Long TangentThread Length: 3"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 3-9/16"
Thread Size: 1/2"-13For Pipe Size: 3"
Item: U-BoltIncludes: 4 Hex Nuts
Material: Low carbon steelInside Length: 5-3/4"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 1/2-13, Thread Length 3 In., Inside Length 5-3/4 In.Inside Width 3-9/16 In., For Pipe Size 3 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Reviews