U Bolt, Zinc, 1/2-13, Pipe 4 In, PK50

VALUE BRAND| Zoro #: G0989843| Mfr #: 50113 2

$294.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989843 Mfr #: 50113 2
Includes: 2 NutsFinish: zinc
Material: Low carbon steelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
For Pipe Size: 4"Inside Length: 6"
Inside Width: 4-1/2"Thread Length: 1-1/2"
Thread Size: 1/2"-13Country of Origin (subject to change): United States

Product Description

U Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/2-13, Thread Length 1 1/2 In, Inside Length 6 In, Inside Width 4 1/2 In, For Pipe Size 4 In, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.