1/4"-20 x 1" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G1576224| Mfr #: 4P819

$7.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Finish: zinc
Thread Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576224 Mfr #: 4P819
Package Quantity: 10Finish: zinc
Thread Length: 1-3/8"Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type: StandardInside Width: 1-1/2"
Thread Size: 1/4"-20For Pipe Size: 1"
Item: U-BoltIncludes: 1 Plate and 2 Nuts
Material: Low carbon steelInside Length: 2-3/4"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 2 3/4 In Inside Length, 1 1/2 In Inside Width, For 1 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews