KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 1" Pipe Size Zinc Low Carbon Steel U-Bolt, 10 pk.

VALUE BRAND| Zoro #: G2447085| Mfr #: 5YU30

$7.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Nuts
Thread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447085 Mfr #: 5YU30
Includes: 2 NutsThread Size: 1/4"-20
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1"
Finish: zincInside Width: 1-1/2"
Type: StandardItem: U-Bolt
Package Quantity: 10Inside Length: 2-3/4"
Material: Low carbon steelThread Length: 1-3/8"
Country of Origin (subject to change): China

Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 1/4-20 In Thread Size, 1 3/8 In Thread Length, 2 3/4 In Inside Length, 1 1/2 In Inside Width, For 1 In Pipe Size, Includes 2 Nuts, Package 10

Reviews