1/4"-20 x 3/4" Pipe Size Zinc Low Carbon Steel U-Bolt, 5 pk.

VALUE BRAND| Zoro #: G0395771| Mfr #: 5ZA38

$7.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Finish: zinc
Type: Long Tangent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395771 Mfr #: 5ZA38
Package Quantity: 5Finish: zinc
Type: Long TangentThread Length: 2-1/2"
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesInside Width: 1-1/8"
Thread Size: 1/4"-20For Pipe Size: 3/4"
Item: U-BoltIncludes: 4 Hex Nuts
Material: Low carbon steelInside Length: 3-3/16"
Country of Origin (subject to change): China

Description

U Bolt, Long Tangent, Low Carbon Steel, Finish Zinc, Thread Size 1/4-20, Thread Length 2-1/2 In., Inside Length 3-3/16 In.Inside Width 1-1/8 In., For Pipe Size 3/4 In., Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts, Package Quantity 5

Reviews