U Bolt, Zinc, 3/8-16, Pipe 2 In, Pk10

VALUE BRAND| Zoro #: G1981131| Mfr #: 4P830

$16.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981131 Mfr #: 4P830
Material: Low Carbon SteelItem: U-Bolt
Type: StandardCharacteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Inside Width: 2-1/2"Thread Length: 1-1/4"
Thread Size: 3/8"-16Includes: 1 Plate and 2 Nuts
Finish: ZincFor Pipe Size: 2"
Inside Length: 3-1/8"Country of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 3/8-16 In Thread Size, 1 1/4 In Thread Length, 3 1/8 In Inside Length, 2 1/2 In Inside Width, For 2 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.