U Bolt, Zinc, 5/16-18, Pipe 1 In, Pk10

VALUE BRAND| Zoro #: G0556622| Mfr #: 5YU35

$6.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0556622 Mfr #: 5YU35
Finish: ZincMaterial: Low Carbon Steel
Item: U-BoltType: Standard
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesFor Pipe Size: 1"
Inside Length: 2-3/16"Inside Width: 1-1/2"
Thread Length: 1"Thread Size: 5/16"-18
Includes: 2 NutsCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 5/16-18 In Thread Size, 1 In Thread Length, 2 3/16 In Inside Length, 1 1/2 In Inside Width, For 1 In Pipe Size, Includes 2 Nuts, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.