U Bolt, Zinc, 5/16-18, Pipe 2 In, Pk10

VALUE BRAND| Zoro #: G1793346| Mfr #: 5YU61

$10.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793346 Mfr #: 5YU61
Material: Low carbon steelItem: U-Bolt
Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe SizesType: Standard
Finish: zincFor Pipe Size: 2"
Inside Length: 3-3/16"Inside Width: 2-1/2"
Thread Length: 1"Thread Size: 5/16"-18
Includes: 1 Plate and 2 NutsCountry of Origin (subject to change): China

Product Description

U Bolt, Standard, Low Carbon Steel, Zinc Plated Finish, 5/16-18 In Thread Size, 1 In Thread Length, 3 3/16 In Inside Length, 2 1/2 In Inside Width, For 2 In Pipe Size, Includes 1 Plate and 2 Nuts, Package 10
Save 15%. Sign up for Z-mail.