20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

U Drive Screw, 1 1/4In L, 1/4In Dia, PK100

VALUE BRAND| Zoro #: G1560815| Mfr #: UDI-1401250-100P

$12.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560815 Mfr #: UDI-1401250-100P
Shoulder Dia.: 1/4"Material: AISI 1016 - 1024 Steel
Finish: Zinc PlatedMeets/Exceeds: ASME B18.6.4-
Tip Material: SteelHead Material: Steel
Drive Type: Drive ScrewHead Height: 11/64"
Item: U-Drive ScrewTemp. Range (F): 650
Head Dia.: 26/64"Rockwell Hardness: C45
Head Type: KnurledSystem of Measurement: Inch
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1-1/4 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 26/64 In., Head Height 11/64 In., Shoulder Dia. 1/4 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 100
Save 15%. Sign up for Z-mail.