U Drive Screw, 1 In L, 1/4 In Dia, PK100

VALUE BRAND| Zoro #: G2314943| Mfr #: UDI-1401000-100P

$6.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2314943 Mfr #: UDI-1401000-100P
Drive Type: Drive ScrewMeets/Exceeds: ASME B18.6.4-
Tip Material: SteelRockwell Hardness: C45
Head Dia.: 26/64"Finish: Zinc Plated
Head Height: 11/64"Head Material: Steel
System of Measurement: InchMaterial: AISI 1016 - 1024 Steel
Temp. Range (F): 650Head Type: Knurled
Item: U-Drive ScrewShoulder Dia.: 1/4"
Length: 1"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 26/64 In., Head Height 11/64 In., Shoulder Dia. 1/4 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.