U Drive Screw, 1 In L, 9/64 In Dia, PK1000

VALUE BRAND| Zoro #: G1160765| Mfr #: UDI0-601000-1000P

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160765 Mfr #: UDI0-601000-1000P
Finish: zinc platedItem: U-Drive Screw
Head Dia.: 17/64"Material: AISI 1016 - 1024 Steel
Shoulder Dia.: 9/64"Rockwell Hardness: C45
Tip Material: SteelHead Type: Knurled
Temp. Range (F): 650Drive Type: Drive Screw
Head Height: 7/64"System of Measurement: Inch
Meets/Exceeds: ASME B18.6.4-Head Material: Steel
Length: 1"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 17/64 In., Head Height 7/64 In., Shoulder Dia. 9/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.