U Drive Screw, 1/2 In L, 1/4 In Dia, PK100

VALUE BRAND| Zoro #: G1128976| Mfr #: UDI-1400500-100P

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128976 Mfr #: UDI-1400500-100P
Material: AISI 1016 - 1024 SteelShoulder Dia.: 1/4"
Head Dia.: 26/64"Rockwell Hardness: C45
Tip Material: SteelDrive Type: Drive Screw
System of Measurement: InchHead Type: Knurled
Head Material: SteelHead Height: 11/64"
Meets/Exceeds: ASME B18.6.4-Finish: zinc plated
Temp. Range (F): 650Item: U-Drive Screw
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/2 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 26/64 In., Head Height 11/64 In., Shoulder Dia. 1/4 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.