JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

U Drive Screw, 1/2 In L, 1/8 In Dia, PK1000

VALUE BRAND| Zoro #: G0571557| Mfr #: UDI0-500500-1000P

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0571557 Mfr #: UDI0-500500-1000P
Head Material: SteelDrive Type: Drive Screw
Head Type: KnurledRockwell Hardness: C45
Material: AISI 1016 - 1024 SteelHead Height: 3/32"
Finish: zinc platedHead Dia.: 15/64"
System of Measurement: InchShoulder Dia.: 1/8"
Tip Material: SteelTemp. Range (F): 650
Item: U-Drive ScrewMeets/Exceeds: ASME B18.6.4-
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/2 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 15/64 In., Head Height 3/32 In., Shoulder Dia. 1/8 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.