20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

U Drive Screw, 1/2 In L, 3/16 In Dia, PK500

VALUE BRAND| Zoro #: G1723687| Mfr #: UDIX-100050-500P

$38.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723687 Mfr #: UDIX-100050-500P
System of Measurement: InchRockwell Hardness: B85-B95.
Head Material: Stainless SteelTemp. Range (F): 800
Material: 18-8 Stainless SteelFinish: Plain
Tip Material: Stainless SteelDrive Type: Drive Screw
Item: U-Drive ScrewHead Dia.: 23/64"
Shoulder Dia.: 3/16"Meets/Exceeds: ASME B18.6.4
Head Type: KnurledLength: 1/2"
Head Height: 9/64"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/2 In., 18-8 Stainless Steel, Head Dia. 23/64 In., Head Height 9/64 In., Shoulder Dia. 3/16 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500
Save 15%. Sign up for Z-mail.