U Drive Screw, 1/2 In L, 9/64 In Dia, PK500

VALUE BRAND| Zoro #: G0609646| Mfr #: UDIX0-60050-500P

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609646 Mfr #: UDIX0-60050-500P
Head Material: Stainless SteelMaterial: 18-8 Stainless Steel
Tip Material: Stainless SteelSystem of Measurement: Inch
Item: U-Drive ScrewDrive Type: Drive Screw
Rockwell Hardness: B85-B95.Temp. Range (F): 800
Finish: PlainHead Height: 7/64"
Head Dia.: 17/64"Shoulder Dia.: 9/64"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/2 In., 18-8 Stainless Steel, Head Dia. 17/64 In., Head Height 7/64 In., Shoulder Dia. 9/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.