U Drive Screw, 1/2In L, 7/64In Dia, PK1000

VALUE BRAND| Zoro #: G1188302| Mfr #: UDI0-700500-1000P

$21.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188302 Mfr #: UDI0-700500-1000P
System of Measurement: InchShoulder Dia.: 7/64"
Head Type: KnurledItem: U-Drive Screw
Tip Material: SteelDrive Type: Drive Screw
Finish: zinc platedMaterial: AISI 1016 - 1024 Steel
Head Material: SteelRockwell Hardness: C45
Temp. Range (F): 650Head Height: 7/64"
Head Dia.: 9/32"Meets/Exceeds: ASME B18.6.4-
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/2 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 9/32 In., Head Height 7/64 In., Shoulder Dia. 7/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000
Save 15%. Sign up for Z-mail.