Zoro Select
U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 1/2 in Lg, 1000 PK
Mfr # UDI0-600500-1000P
Zoro # G0956672
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/2 in
- Head Shape Round
- Material Steel
- Finish Zinc Plated
- Head Height 7/64 in
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg Z2333
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK 1-CDG-10-M7-
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK WFTSSS15
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg Z2316
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg WSI03101500-001P
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg Z2313SS
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK 1-EFP-10-17-
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 500 PK 3112T
- ZORO SELECT Thumb Screw, #8 Thread Size, Round, Plain Stainless Steel, 5/8 in Lg, 10000 PK 0810U188
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2 in Lg, 8 PK 36767
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg K1163.03X12
- Zoro Select Thumb Screws