U Drive Screw, 1/4 In L, 1 In Dia, PK1000

VALUE BRAND| Zoro #: G1433801| Mfr #: UDIX0-20025-1000P

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1433801 Mfr #: UDIX0-20025-1000P
Head Material: Stainless SteelItem: U-Drive Screw
Rockwell Hardness: B85-B95.Tip Material: Stainless Steel
Drive Type: Drive ScrewMaterial: 18-8 Stainless Steel
System of Measurement: InchFinish: Plain
Temp. Range (F): 800Head Dia.: 11/64"
Shoulder Dia.: 3/32"Meets/Exceeds: ASME B18.6.4
Head Type: KnurledLength: 1/4"
Head Height: 1/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/4 In., 18-8 Stainless Steel, Head Dia. 11/64 In., Head Height 1/16 In., Shoulder Dia. 3/32 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.