U Drive Screw, 1/4" L, 5/32" Dia, pk 500

VALUE BRAND| Zoro #: G0923657| Mfr #: UDIX0-70025-500P

$21.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 500
Rockwell Hardness: B85-B95.
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923657 Mfr #: UDIX0-70025-500P
Package Quantity: 500Rockwell Hardness: B85-B95.
Length: 1/4"Finish: Plain
Head Dia.: 9/32"Head Material: Stainless Steel
Meets/Exceeds: ASME B18.6.4Material: 18-8 Stainless Steel
Head Type: KnurledItem: U-Drive Screw
Tip Material: Stainless SteelShoulder Dia.: 5/32"
Drive Type: Drive ScrewTemp. Range (F): 800
Head Height: 7/64"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

U-Drive Screw, Round, Length 1/4 In., 18-8 Stainless Steel, Head Dia. 9/32 In., Head Height 7/64 In., Shoulder Dia. 5/32 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Reviews