LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

U Drive Screw, 1/4In L, 11/64In Dia, PK500

VALUE BRAND| Zoro #: G2210293| Mfr #: UDIX0-80025-500P

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210293 Mfr #: UDIX0-80025-500P
Tip Material: Stainless SteelItem: U-Drive Screw
Drive Type: Drive ScrewMaterial: 18-8 Stainless Steel
System of Measurement: InchRockwell Hardness: B85-B95.
Finish: PlainTemp. Range (F): 800
Head Material: Stainless SteelHead Height: 1/8"
Head Dia.: 19/64"Shoulder Dia.: 11/64"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/4 In., 18-8 Stainless Steel, Head Dia. 19/64 In., Head Height 1/8 In., Shoulder Dia. 11/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.