U Drive Screw, 1/4In L, 1/16In Dia, PK1000

VALUE BRAND| Zoro #: G1717755| Mfr #: UDI0-0000250-1000P

$12.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717755 Mfr #: UDI0-0000250-1000P
System of Measurement: InchShoulder Dia.: 1/16"
Drive Type: Drive ScrewRockwell Hardness: C45
Tip Material: SteelFinish: zinc plated
Meets/Exceeds: ASME B18.6.4.Head Dia.: 3/32"
Head Type: KnurledTemp. Range (F): 650
Item: U-Drive ScrewMaterial: AISI 1016 - 1024 Steel
Head Material: SteelHead Height: 1/32"
Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/4 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 3/32 In., Head Height 1/32 In., Shoulder Dia. 1/16 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.