U Drive Screw, 1/4In L, 1/16In Dia, PK1000

VALUE BRAND| Zoro #: G2099596| Mfr #: UDI0-0000310-1000P

$30.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099596 Mfr #: UDI0-0000310-1000P
Drive Type: Drive ScrewMeets/Exceeds: ASME B18.6.4.
Tip Material: SteelRockwell Hardness: C45
Head Dia.: 3/32"Finish: Zinc Plated
Head Height: 1/32"Head Material: Steel
System of Measurement: InchMaterial: AISI 1016 - 1024 Steel
Temp. Range (F): 650Head Type: Knurled
Item: U-Drive ScrewShoulder Dia.: 1/16"
Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 3/32 In., Head Height 1/32 In., Shoulder Dia. 1/16 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.