20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

U Drive Screw, 1/4In L, 5/32In Dia, PK1000

VALUE BRAND| Zoro #: G1324967| Mfr #: UDI0-800250-1000P

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324967 Mfr #: UDI0-800250-1000P
Head Dia.: 5/16"Shoulder Dia.: 5/32"
Head Material: SteelItem: U-Drive Screw
Meets/Exceeds: ASME B18.6.4-Tip Material: Steel
Rockwell Hardness: C45Finish: zinc plated
Material: AISI 1016 - 1024 SteelHead Type: Knurled
System of Measurement: InchTemp. Range (F): 650
Head Height: 1/8"Drive Type: Drive Screw
Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/4 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 5/16 In., Head Height 1/8 In., Shoulder Dia. 5/32 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews