JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

U Drive Screw, 1/4In L, 5/64In Dia, PK1000

VALUE BRAND| Zoro #: G0270952| Mfr #: UDIX0-00025-1000P

$19.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0270952 Mfr #: UDIX0-00025-1000P
Rockwell Hardness: B85-B95.Finish: Plain
Drive Type: Drive ScrewTemp. Range (F): 800
Material: 18-8 Stainless SteelItem: U-Drive Screw
Head Material: Stainless SteelSystem of Measurement: Inch
Tip Material: Stainless SteelHead Height: 3/64"
Head Dia.: 1/8"Shoulder Dia.: 5/64"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 1/4"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/4 In., 18-8 Stainless Steel, Head Dia. 1/8 In., Head Height 3/64 In., Shoulder Dia. 5/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000
Save 15%. Sign up for Z-mail.