U Drive Screw, 1/8 In L, 1/8 In Dia, PK1000

VALUE BRAND| Zoro #: G1640161| Mfr #: UDI0-500310-1000P

$20.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640161 Mfr #: UDI0-500310-1000P
Drive Type: Drive ScrewMeets/Exceeds: ASME B18.6.4-
Tip Material: SteelRockwell Hardness: C45
Head Dia.: 15/64"Finish: Zinc Plated
Head Height: 3/32"Head Material: Steel
System of Measurement: InchMaterial: AISI 1016 - 1024 Steel
Temp. Range (F): 650Head Type: Knurled
Item: U-Drive ScrewShoulder Dia.: 1/8"
Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 15/64 In., Head Height 3/32 In., Shoulder Dia. 1/8 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.