U Drive Screw, 1/8In L, 5/32In Dia, PK1000

VALUE BRAND| Zoro #: G0616463| Mfr #: UDI0-800120-1000P

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0616463 Mfr #: UDI0-800120-1000P
Drive Type: Drive ScrewMeets/Exceeds: ASME B18.6.4-
Tip Material: SteelRockwell Hardness: C45
Head Dia.: 5/16"Finish: Zinc Plated
Head Height: 1/8"Head Material: Steel
System of Measurement: InchMaterial: AISI 1016 - 1024 Steel
Temp. Range (F): 650Head Type: Knurled
Item: U-Drive ScrewShoulder Dia.: 5/32"
Length: 1/8"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 1/8 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 5/16 In., Head Height 1/8 In., Shoulder Dia. 5/32 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.