20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

U Drive Screw, 1/8In L, 7/64In Dia, PK1000

VALUE BRAND| Zoro #: G0895641| Mfr #: UDI0-400310-1000P

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895641 Mfr #: UDI0-400310-1000P
Drive Type: Drive ScrewTip Material: Steel
Rockwell Hardness: C45Finish: Zinc Plated
Head Material: SteelSystem of Measurement: Inch
Material: AISI 1016 - 1024 SteelTemp. Range (F): 650
Head Type: KnurledItem: U-Drive Screw
Shoulder Dia.: 7/64"Head Height: 3/32"
Head Dia.: 7/32"Meets/Exceeds: ASME B18.6.4-
Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 7/32 In., Head Height 3/32 In., Shoulder Dia. 7/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.