U Drive Screw, 1/8In L, 9/64In Dia, PK1000

VALUE BRAND| Zoro #: G1727941| Mfr #: UDI0-600310-1000P

$26.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727941 Mfr #: UDI0-600310-1000P
Material: AISI 1016 - 1024 SteelRockwell Hardness: C45
Tip Material: SteelFinish: zinc plated
Item: U-Drive ScrewTemp. Range (F): 650
Head Type: KnurledHead Dia.: 17/64"
Head Height: 7/64"Shoulder Dia.: 9/64"
System of Measurement: InchDrive Type: Drive Screw
Meets/Exceeds: ASME B18.6.4-Head Material: Steel
Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 5/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 17/64 In., Head Height 7/64 In., Shoulder Dia. 9/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000
Save 15%. Sign up for Z-mail.