U Drive Screw, 3/16 In L, 1 In Dia, PK1000

VALUE BRAND| Zoro #: G2158852| Mfr #: UDI0-200180-1000P

$18.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158852 Mfr #: UDI0-200180-1000P
Drive Type: Drive ScrewMeets/Exceeds: ASME B18.6.4.
Tip Material: SteelRockwell Hardness: C45
Head Dia.: 11/64"Finish: Zinc Plated
Head Height: 1/16"Head Material: Steel
System of Measurement: InchMaterial: AISI 1016 - 1024 Steel
Temp. Range (F): 650Item: U-Drive Screw
Shoulder Dia.: 3/32"Head Type: Knurled
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 11/64 In., Head Height 1/16 In., Shoulder Dia. 3/32 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4., Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.