U Drive Screw, 3/16 In L, 1 In Dia, PK1000

VALUE BRAND| Zoro #: G0841933| Mfr #: UDIX0-20018-1000P

$17.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841933 Mfr #: UDIX0-20018-1000P
Tip Material: Stainless SteelFinish: Plain
Rockwell Hardness: B85-B95.Item: U-Drive Screw
System of Measurement: InchDrive Type: Drive Screw
Temp. Range (F): 800Head Material: Stainless Steel
Material: 18-8 Stainless SteelHead Height: 1/16"
Head Dia.: 11/64"Shoulder Dia.: 3/32"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/16 In., 18-8 Stainless Steel, Head Dia. 11/64 In., Head Height 1/16 In., Shoulder Dia. 3/32 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.