U Drive Screw, 3/16" L, 11/64" Dia, PK500

VALUE BRAND| Zoro #: G0345046| Mfr #: UDIX0-80018-500P

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345046 Mfr #: UDIX0-80018-500P
Drive Type: Drive ScrewTip Material: Stainless Steel
Rockwell Hardness: B85-B95.Finish: Plain
Head Material: Stainless SteelSystem of Measurement: Inch
Material: 18-8 Stainless SteelTemp. Range (F): 800
Item: U-Drive ScrewHead Height: 1/8"
Head Dia.: 19/64"Shoulder Dia.: 11/64"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/16 In., 18-8 Stainless Steel, Head Dia. 19/64 In., Head Height 1/8 In., Shoulder Dia. 11/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.