20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

U Drive Screw, 3/16" L, 5/32" Dia, PK1000

VALUE BRAND| Zoro #: G0324852| Mfr #: UDI0-800180-1000P

$27.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324852 Mfr #: UDI0-800180-1000P
Finish: zinc platedSystem of Measurement: Inch
Head Height: 1/8"Drive Type: Drive Screw
Meets/Exceeds: ASME B18.6.4-Head Material: Steel
Shoulder Dia.: 5/32"Material: AISI 1016 - 1024 Steel
Tip Material: SteelTemp. Range (F): 650
Rockwell Hardness: C45Head Dia.: 5/16"
Head Type: KnurledItem: U-Drive Screw
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 5/16 In., Head Height 1/8 In., Shoulder Dia. 5/32 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4-, Package Quantity 1000

Product Reviews