15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

U Drive Screw, 3/16" L, 5/64" Dia, PK1000

VALUE BRAND| Zoro #: G0994944| Mfr #: 190152

$11.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994944 Mfr #: 190152
Drive Type: Drive ScrewMeets/Exceeds: ASME B18.6.4.
Tip Material: SteelRockwell Hardness: C45
Head Dia.: 1/8"Finish: Zinc Plated
Head Height: 3/64"Head Material: Steel
System of Measurement: InchMaterial: AISI 1016 - 1024 Steel
Temp. Range (F): 650Head Type: Knurled
Item: U-Drive ScrewShoulder Dia.: 5/64"
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/16 In., AISI 1016 - 1024 Steel, Finish Zinc Plated, Head Dia. 1/8 In., Head Height 3/64 In., Shoulder Dia. 5/64 In., Drive Type Drive Screw, Head Material Steel, Tip Material Steel, Rockwell Hardness C45, Meets/Exceeds ASME B18.6.4., Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.