JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

U Drive Screw, 3/16" L, 5/64" Dia, PK1000

VALUE BRAND| Zoro #: G2472032| Mfr #: UDIX0-00018-1000P

$17.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472032 Mfr #: UDIX0-00018-1000P
Rockwell Hardness: B85-B95.System of Measurement: Inch
Drive Type: Drive ScrewMaterial: 18-8 Stainless Steel
Item: U-Drive ScrewFinish: Plain
Head Material: Stainless SteelTip Material: Stainless Steel
Temp. Range (F): 800Head Height: 3/64"
Head Dia.: 1/8"Shoulder Dia.: 5/64"
Meets/Exceeds: ASME B18.6.4Head Type: Knurled
Length: 3/16"Country of Origin (subject to change): Multiple

Product Description

U-Drive Screw, Round, Length 3/16 In., 18-8 Stainless Steel, Head Dia. 1/8 In., Head Height 3/64 In., Shoulder Dia. 5/64 In., Drive Type Drive Screw, Head Material Stainless Steel, Tip Material Stainless Steel, Rockwell Hardness B85-B95., Meets/Exceeds ASME B18.6.4, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.